Klein Tools
Top Sleeve Screws for Climbers
Mfr # 34910
Zoro # G4025135
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Type Phillips
- Length 1/2" to 1-1/2"
- Material Mild steel
- Number of pieces 12
Explore More Products
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers KG-2
- KLEIN TOOLS 10-1/2-Inch Handline with Thong Clip 5133
- KLEIN TOOLS Snap-On Gaff Guard 1972G
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs 17 to 21-Inch CN1907ARL
- KLEIN TOOLS WireSpanner Plus™ Telescopic Pole SRS56036
- KLEIN TOOLS Hydra-Cool™ Climber Pads 2214
- KLEIN TOOLS Climber Pads for Pole and Tree Climbers 8210
- KLEIN TOOLS Pole Climbers 1-1/2-Inch Gaffs 17-Inch Length 1972ARL
- KLEIN TOOLS Pole Climber Set, Gaffs 17-Inch to 21-Inch CN1972ARL
- A & I PRODUCTS THROW WEIGHT-10OZ 5" x1.75" x1.75" A-B1AB1010
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft NTL22 : NTL22-180
- Klein Tools Tree Pole Climbers and Accessories