Irwin
5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle
Mfr # BN5
Zoro # G4029742
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/4 in
- Features High Leverage
- Material Steel
- Insulated / Uninsulated Uninsulated
Explore More Products
- IRWIN Irwin Vise-Grip 586-2078216 6 Inch Long Nose Plier 38548028149
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle 2078226
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose 2078702
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle LN5
- IRWIN IRWIN VISE-GRIP® 2078228 8" Bent Nose Long Nose Plier 2078228
- IRWIN Vise-Grip® 4 1/2 in. Round Nose w/ Spring 1773612
- IRWIN $6IN GROOVELOCK V-SAW PLIERS PE4935351
- IRWIN IRWIN INDUSTRIAL TOOL 5.25 Long Nose Plier with Cutter And Spring VG2078905
- KNIPEX Long Nose 40 deg Angled Pliers w/Cutting 26 21 200 SBA
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle 35 32 115 ESD
- Irwin Needle Nose Pliers