Jafline Hd
Supply Line Fire Hose, 100 ft. L, 400 psi
Mfr # G52H3HDY100N
Zoro # G4029873
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3-1/2 in x 3-1/2 in
- Hose Color Yellow
- Hose Inside Diameter 3 in
- Hose Tube Material EPDM
Explore More Products
- JAFLINE HD Double Jacket Attack Line Fire Hose G52H15HDB50P
- JAFLINE HD Attack Line Fire Hose, Dia. 2-1/2 In. G52H25HDW100N
- JAFLINE HD Attack Line Fire Hose, 400 psi, Blue G52H15HDB50N
- JAFLINE HD Double Jacket Attack Line Fire Hose G52H15HDY50NB
- JAFLINE HD Attack Line Fire Hose, Rubber, 50 ft. L G52H15HDR50N
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi G52H175HDY50N
- JAFLINE HD Attack Line Fire Hose, 400 psi, Rubber G52H25HDY50N
- JAFLINE HD Attack Line Fire Hose, Rubber, Orange G52H175HDO50N
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, Orange G52H25HDO50N
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow G50H2RY50
- JAFLINE Attack Line Fire Hose, Orange, 400 psi G51H25LNO50N
- Jafline Hd Fire Protection