Shop Alternate Products
This Product is Discontinued
Zoro Select
Open Poly Bag, 4 mil, clear (Discontinued)
Mfr # 8TLH1
Zoro # G4031562
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Standard
- Width 18"
- Length 30"
- Color Clear
- Bag Closure Type None