- Home
- /
- Lighting
- /
- Flashlights
- /
- Mini and Specialty Flashlights
- /
- Industrial Mini Flashlight, Incand, Blue
Shop Alternate Products
This Product is Discontinued
Maglite
Industrial Mini Flashlight, Incand, Blue (Discontinued)
Mfr # M2A11LK
Zoro # G4031657
This Product is Discontinued
Key Features
- Lamp Type incandescent
- Flashlight Battery Size AA
- Flashlight Grouping Type Handheld Flashlight
- Number of Batteries 2
- Lumens Range 0 to 49
Customers Also Purchased
- Brand Maglite
-
MFR #
M2A11LK
-
Zoro #
G4031657
- UPC # 038739033266
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 5.75 in |
Body Dia. | 1.25 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 5 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/4 in |
Battery Size | AA |
Details
Lamp Type | incandescent |
Flashlight Grouping Type | Handheld Flashlight |
Number of Batteries | 2 |
Lumens Range | 0 to 49 |
Lumens | 14 |
Rechargeable | No |
Body Color | Blue |
Flashlight Battery Type | Alkaline |
Flashlight Grade | Industrial |
Lamp Life | 30,000 hr |
Includes | Spare Lamp |
Flashlight Beam Type | Adjustable |
Safety Rated | Not Safety Rated |
Flashlight Body Material | Aluminum |
Special Light Output Mode | No Special Light Output |
Beam Distance | 96m |
Item | Handheld Flashlight |
Switch Type | Twist |
Battery Burn Time | 5.3 hr |
Drop Rating | 1.0m |
Maximum Lumens Output | 14 |
Run Time on High Setting | 5.3 hr |
Water Penetration Rating | IPx4 |
Batteries Included | Yes |
Peak Beam Intensity | 2305cd |
Light Output Modes | High |
Lens Material | Polycarbonate |
Lighting Technology | Incandescent |
Weight with Batteries | 3.8 oz |
Application | Industrial |
Resistance Properties | Corrosion Resistant, Water Resistant |
Includes Batteries | Yes |
IP Rating | IPX4 |
Brightness Levels | 14 lm |
Includes Charger | No |
Run Time Levels | 5.3 hr |
Maximum Beam Distance | 96 m |
Power Source | Battery |
Maximum Run Time | 5.3 hr |
Body Material | Aluminum |
Battery Chemistry | Alkaline |
Maximum Brightness | 14 lm |
Beam Focus | Adjustable |
Beam Distance Levels | 96 m |
Special Operating Modes | No Special Light Output |
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Blue, Body Material Aluminum, Lighting Technology Incandescent, Maximum Beam Distance 96 m, Maximum Brightness 14 lm, Weight with Batteries 3.8 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output