Shop Alternate Products
This Product is Discontinued
Westward
HSS Round Adj Thread Die, 2In, 1In, 8 Pitch (Discontinued)
Mfr # 10T784
Zoro # G4032822
This Product is Discontinued
Key Features
- Die Shape Round Adjustable
- Thread Type UNC
- Die Thread Size 1"-8
- Die Material High Speed Steel
- Die Thickness 0.625 in