Bulk-Strap
Bulk Webbing, 150 ft x 1 In, 3800 lb
Mfr # N01150BL
Zoro # G4034615
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breaking Strength 3,800 lb
- Color Blue
- Length 150 ft
- Width 1 in
- Thickness 0.043 +/-0.009
Explore More Products
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W PE02050PY
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 1200 lb 01M17337
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. P15051R
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb P15300R
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. N01027BK
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. N02027R
- BULK-STRAP Bulk Webbing, 27 ft. x 3/4 In., 2800 lb. N34027R
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. P34102R
- BULK-STRAP Bulk Webbing, 102 ft x 3/4 In, 375lb P34102BL
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. P01102BK
- US CARGO CONTROL 2" x 300' 12K Polyester Cargo Webbing - Orange NS-WEB212000OR
- Bulk-Strap Bulk Webbing