Appleton Electric
Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG
Mfr # ECP-20232
Zoro # G4034694
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- NEMA Rating 3, 3R, 7BCD, 9FG
- Amps 20 A
- Standards UL Listed
- HP 2 hp
Explore More Products
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC NCP-2023
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC CPH3034BC
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG ECP-2023
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC CPH6034BC
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V CPP516
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X ACP6034BC
- APPLETON ELECTRIC Receptacle, 60A, 4P, 3W, Alum, UL 1010,600VAC EBR6034HFB70
- APPLETON ELECTRIC Receptacl, 100A, 4P, 3W, Copr-Free Alum, 600V DBR1034HFB100
- APPLETON ELECTRIC Recptacl, 60A, 4P, 3W, 600V, NEMA 3R, 4, 4X, 9FG DBR6034EH60
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating UGR0-20231QW
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V UGP-20231QW
- Appleton Electric Hazardous Location Plugs