Zoro Select

Glove Dispenser, PETG, 10-1/2 In.W, 2 Boxes


$14.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Material Acrylic Plastic
  • Depth 3 7/8 in
  • Height 10 1/8 in
  • Width 10 3/4 in
See all product information