Shop Alternate Products
This Product is Discontinued
Westward
Sanding Sheet, 11x9 In, 120 G, Garnet, PK100 (Discontinued)
Mfr # 11L483
Zoro # G4034992
This Product is Discontinued
Key Features
- Grit 120
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine