Madison
SPST Liquid Level Switch Open On Rise 240VAC 50 psi
Mfr # M3782
Zoro # G4036435
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 50 psi
- Max. Voltage 240 V
- Float Material Buna N
- Features Submersible, Suspendible
Explore More Products
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi M3326-NPT-NO
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4300
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 100 psi M8000-NO
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 50 psi M3326-SM
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi M4546
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 900 psi M4190-HP
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4169-3
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-2
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8020-ULL-NO
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC 10HTMD1WP
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M8790
- Madison Level Switches