Dayton
Blower, 22 In, Fwd Curve
Mfr # 7J529
Zoro # G4037187
Free Shipping & Returns
$6,320.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 in
- Wheel Width (In.) 22 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 25 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7J529
-
Zoro #
G4037187
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 in |
Wheel Width (In.) | 22 in |
Width (In.) | 39 1/4 in |
Shaft Dia. (In.) | 1-7/8 |
Inlet Dia. (In.) | 18 1/16 in |
Height (In.) | 41 1/2 in |
Outlet Height (In.) | 27 1/4 in |
Outlet Width (In.) | 27 1/4 in |
Depth (In.) | 35 11/16 in |
Outlet Height | 27 1/4 in |
Outlet Size | 27 1/4 in x 27 1/4 in |
Wheel Dimensions | 22 in Dia. x 22 in W |
Housing Height | 41 1/2 in |
Overall Width | 39 1/4 in |
Wheel Width | 22 in |
Overall Depth | 35 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | Not Applicable |
Housing Depth | 35 11/16 in |
Flange Size | Not Applicable |
Wheel Diameter | 22 in |
Outlet Width | 27 1/4 in |
Housing Width | 34 1/4 in |
Inlet Diameter | 18 in |
Overall Height | 41 1/2 in |
Shaft Diameter | 1 7/8 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 208-230/460 |
Motor HP | 25 hp |
CFM @ 0.250-In. SP | # |
CFM @ 0.500-In. SP | # |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Totally Enclosed Fan Cooled |
Bearing Type | Regreasable Pillow Block Ball |
Housing Finish | Galvanized |
CFM @ 1.000-In. SP | 27,300 |
Motor Insulation | Class F |
Wheel Material | Steel |
CFM @ 1.250-In. SP | 26,400 |
Max. Inlet Temp. (Deg. F) | 150 Degrees F |
Full Load Amps | 64.3-58.2/29.1 |
Hz | 60 Hz |
Phase | 3 |
CFM @ 0.375-In. SP | # |
Motor RPM | 1,770 RPM |
Blower RPM | 860 |
CFM @ 2.000-In. SP | 23,200 |
CFM @ 1.500-In. SP | 25,300 |
Housing Material | Steel |
Max. Ambient Temp. (F) | 104 Degrees F |
Motor Frame | 284T |
Motor Type | 3-Phase |
CFM @ 0.750-In. SP | 28,260 cfm |
Drive Type | Belt Drive |
Wheel Type | Forward-Curved |
Application | Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation |
Minimum Ambient Temperature | 104 Degrees F |
Motor Duty Class | Continuous |
Includes Motor | Yes |
Airflow @ 2.500 in SP | Not Applicable |
Flange Type | Non-Flanged |
Maximum Static Pressure | 2 in wc |
For Fan Speed (Dependent on Motor) | 860 RPM |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Airflow @ 1.000 in SP | 27,300 cfm |
Maximum Inlet Air Temperature | 150 Degrees F |
Airflow @ Static Pressures | 27,300 cfm @ 1.000 in SP / 25,300 cfm @ 1.500 in SP |
AMCA Fan Class | I |
Maximum Fan Speed | 860 RPM |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Airflow @ 1.250 in SP | 26,400 cfm |
Current | 61.8/30.9 A |
Motor Speed | 1,775 RPM |
Airflow @ 0.375 in SP | Not Applicable |
Airflow @ 0.500 in SP | Not Applicable |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Number of Speeds | 1 |
Airflow @ 4.500 in SP | Not Applicable |
Airflow @ 4.000 in SP | Not Applicable |
Airflow @ 0.250 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 11.00 in SP | Not Applicable |
For Ventilation Type | Exhaust |
Airflow @ 12.00 in SP | Not Applicable |
Standards | CE Compliant, CSA Certified, UL Listed |
Airflow @ 0.750 in SP | 28,260 cfm |
Motor Horsepower | 25 hp |
Airflow @ 0.000 in SP | Not Applicable |
Frequency | 60 Hz |
Airflow @ 13.00 in SP | Not Applicable |
Includes Drive Package | Yes |
Motor Insulation Class | F |
Motor Frame Designation | 284T |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 2.000 in SP | 23,200 cfm |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 3.500 in SP | Not Applicable |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Airflow @ 5.000 in SP | Not Applicable |
Flange Type_broad | Outlet |
Number of Inlets | 2 |
Material | Steel Wheel & Steel Housing |
Housing Material Finish | Galvanized |
Airflow @ 1.500 in SP | 25,300 cfm |
Airflow @ 0.400 in SP | Not Applicable |
Airflow @ 0.125 in SP | Not Applicable |
Outlet Shape_broad | Rectangular |
Nameplate Voltage | 230/460V AC |
Inlet Type | Dual-Inlet |
Nominal Voltage | 230/460V AC |
Airflow @ 0.100 in SP | Not Applicable |
Airflow @ 7.000 in SP | Not Applicable |
Assembly | Unassembled |
Outlet Shape | Rectangular |
Maximum Ambient Temperature | 104 Degrees F |
Number of Discharge Positions | 4 |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 28,260 cfm, Airflow @ 1.000 in SP 27,300 cfm, Airflow @ 1.250 in SP 26,400 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7HP19
- DAYTON Blower, 20 In, Fwd Curve 7K413
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V 7J409
- DAYTON Blower, 25 In, Fwd Curve 7J531
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7HP81
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7HP63
- DAYTON Blower, 22 1/4 In 7C713
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V 7J498
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7AH01
- DELHI Blower, Inline Duct 7H755
- DAYTON Blower, Steel, BALL, 21-7/8 in. H 48LU42
- Dayton Belt Drive Blowers