Jb Industries
Refrigerant Cap Lock Multi-Key, Black
Mfr # SHLD-MULTI
Zoro # G4037391
Sold in multiples of 3 for $108.15
$108.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Includes (4) Bits
- Color Black
- Material Plastic, Steel
- Refrigerant Type Universal
Explore More Products
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK12 SHLD-U12
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK50 SHLD-P50
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-22, PK4 SHLD-G4
- JB INDUSTRIES Refrigerant Cap Lock Sleeve, R-22, PK20 SHLD-SLG20
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-22, PK50 SHLD-G50
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 8 In. SHLD-8-DRIVER
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-22, PK12 SHLD-G12
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., Euro, PK12 SHLD-E12
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK12 SHLD-P12
- DIVERSITECH Drain Gun, Charles Gallo Ad.Kit GG-1A
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Tan 4371-88
- Jb Industries AC & Refrigeration Accessories