Shop Alternate Products
This Product is Discontinued
Pse Amber
Mini Lightbar, LED, Ambr, Perm, 22-1/2 In (Discontinued)
Mfr # X22LA1CH
Zoro # G4038422
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Halogen
- Voltage 12VDC
- Lighting Technology - Vehicle Lighting LED
- Color Amber
- Current Drawn 12.5A