Shop Alternate Products
This Product is Discontinued
Westward
Sanding Sheet, 11x9 In, 400 G, AlO, PK100 (Discontinued)
Mfr # 11L476
Zoro # G4039192
This Product is Discontinued
Key Features
- Grit 400
- Backing Material Latex-Saturated Paper
- Width 9"
- Length 11"
- Grade Super Fine