Master Lock
Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W
Mfr # 6850LJ
Zoro # G4039883
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Industrial; Storefront; Business Gate; Utility Meters; Substations; Cable Boxes; Manufacturing Environment; Marine Recreation
- Shackle Dia. 3/8 in
- Body Color Brass
Explore More Products
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6421LJWO
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W 3KA-A1459
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 81KALF
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W 5KALF
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 1KALN
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle 6001NLFUS
- MASTER LOCK Master Lock 4 Pack No. 3 Padlock 3008D 3008D
- MASTER LOCK Magnum Keyed Padlock M5KA
- MASTER LOCK Master Lock No 1KA Keyed Padlock 1516 Shackle Keyed Alike 1KA-2496
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle 6001NLFCNUS
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 3/4 in W 19367
- Master Lock Keyed Padlocks