Shop Alternate Products
This Product is Discontinued
Gardner Bender
Receptacle Tester with GFCI, 120VAC (Discontinued)
Mfr # GFI6302
Zoro # G4042315
This Product is Discontinued
Key Features
- Safety Rating CAT III 300V
- Voltage 120V AC
- Standards UL
- Indicator Legend
- Frequency Range 60 Hz