Appleton Electric
Conduit Outlet Body, Iron, C, 3/4 In.
Mfr # GRFC75
Zoro # G4043977
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. T75T-A
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. GRJT75
- APPLETON ELECTRIC T 1-1/2IN CONDUIT OUTLET BODIES AND Box O-Z/GEDNEY GR GUA
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C ERC50
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM7 APP170IG
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. C150T-A
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N GRN75
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. GRC200
- APPLETON ELECTRIC Conduit Outlet Body, 3 In. C300-A
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. LR47
- ABB INSTALLATION PRODUCTS Conduit Outlet Body, Iron, 1-1/4 In. LB47
- Appleton Electric Conduit Bodies & Covers