Shop Alternate Products
This Product is Discontinued
Westward
133.00mm Cobalt 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 6PRH5
Zoro # G4044643
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Straw/Bronze