B&K Precision

Power Supply, 30 V, 30 A


$565.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Output Volts (DC) 30V
  • Output Current (Amps) 30 A
  • Input Voltage 110-240V AC
  • Ripple Volts Regulation 40 mVpp
  • Line Volts Regulation 0.05% + 3mV
See all product information