Retracta-Belt
Barrier Post, SS, Cast Iron Base, No Entry
Mfr # 330DSS-NE
Zoro # G4049696
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Post Diameter 2 1/2 in
- Belt Length 10 ft
- Belt Width 3 in
- Base Material Cast Iron
Explore More Products
- RETRACTA-BELT Barrier Systems, Post Red, 10 ft. Belt PSBA302PRD-NE
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black PM412-30BA-RCV
- RETRACTA-BELT Belt Barrier, Black/Yellow, Sloped 301BA-BYD
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow PM412-30BA-YW
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L 322PYW-CAU
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow PM412-30YA-RCV
- RETRACTA-BELT Barrier Post, Black, Yellow/Black Text 332BA-CAU
- RETRACTA-BELT Barrier Post, Gray, 2 in. Belt W, Sloped 304PAPC-AAO
- RETRACTA-BELT Barrier Post, Blk, Ylw Belt, Aluminum Post 331BA-YW
- MONTOUR LINE Purple Plastic Chain, 2 In, 100 Ft. Long CH-CH-20-PE-100-BX
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL 31DW16
- Retracta-Belt Crowd Control