This item is Discontinued.

Ultralube Multi Purpose Lithium Grease, 14 Oz. 10373

Multi Purpose Lithium Grease, 14 Oz. (Discontinued)

  • Mfr # 10373
  • Zoro # G4050645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10373
Zoro #
G4050645
UPC #
079700103731
Country of Origin
Unknown

Dimensions

Container Size
14 oz
Size
14 oz.

Details

Item
Multipurpose Grease
Container Type
Cartridge
Color
Red
Flash Point
-40 Degrees to 302 Degrees F
Specific Gravity
0.92
Base Oil
Mineral
Max. Operating Temp.
302 Degrees F
Lubricant NSF Rating
Not Rated
Timken OK Load
25 lb
Application
Recommended for Fleet, Farm, Household, Automotive, Industrial Applications
Dropping Point
381 Degrees F
Grease Color
Red
Grease Thickener
Lithium Complex
NLGI Grade
2
Grease Container
Cartridge
Four-Ball Wear
0.47mm
Min. Operating Temp.
-22 Degrees F
Temp. Range
-22 Degrees to 302 Degrees F
NSF Rating
Not Rated
Thickener
Lithium Complex

Description

Multi Purpose Lithium Grease, Low Temp., 14 oz., Size/Net Weight 14 oz., NLGI Grade 2, Color Red, Flash Point -40F to +302F, Dropping Point 381F, Lithium Complex Base, Specific Gravity .92, Pumps to -20F, Low Temperatures, Container Type Cartridge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.