Parker
3/4" SS Through Type Insert
Mfr # 63NTA-12
Zoro # G4050882
$4.46
30% off
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tube Insert
- Tube Size 3/4 in
- Pressure (PSI) 150
- For Use With SAE J844 Tubing
- Length 1.04 in
Explore More Products
- PARKER Cap, Carbon Steel, Comp, 3/8In 6BLEN6-S
- PARKER 3/8" Compression Brass Union Elbow 265NTA-6
- PARKER 3/4" Compression x MNPT Brass Connector 10PK 68C-12-12
- PARKER 1/8" Tube Brass Compression Nut & Sleeve 5PK 61HD-2
- PARKER Connector, Zinc Pltd Steel, CompxF, 3/8In 6-6 GBU-S
- PARKER 5/16" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK 269C-5-4
- PARKER PLASTIC GRAB RING 5GRP
- PARKER Compression style fitting 26-F-S-ORFS SHORT-STR 1JC26-12-12
- PARKER STUD ELBOW 12MMX1/4'' BSPT 0109 12 13
- LEGEND VALVE 3" SOLVENT PVC SCHED.80 UNION 204-180
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 N6400-04-08-O-SS
- Parker Compression Tube Fittings