Shop Alternate Products
This Product is Discontinued
Medi-First
Bulk First Aid kit, Plastic, 3 Person (Discontinued)
Mfr # 48623
Zoro # G4051171
This Product is Discontinued
Key Features
- Includes (10) Unit Kit, (3) Ammonia Wipes, (6) Water-Jel Packets, 4" Compress, 3" Compress, 1 oz. Eyewash, First Aid Handbook, (2) Pair of Gloves, CPR Mask, (16) Plastic Strips, (10) Iodine Wipes, (10) Insect Sting Pads, Triangular Bandage
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards Not ANSI Compliant