Zoro Select

Set Limit, Auto Reset, Opens 180


$3.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range (F) 160 to 180
  • Type Limit, Automatic Reset
  • Switch Type SPST
  • Depth (In.) 1 1/2 in
  • Width (In.) 2 3/4 in
See all product information