Sani-Lav
Hand Sink, 16 in. L, Double Knee Pedal
Mfr # 607D-0.5
Zoro # G4053205
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side Splash Yes
- Back Splash Height 8 in
- Mounting Type Wall
- Number of Stations 1
- Drain Opening 2 in
Explore More Products
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W 521L
- SANI-LAV Hand Sink, Wall, 19inW, 14inH, 5in Bowl D 5A1F
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver 725
- SANI-LAV Hand Sink, 13 in. H, Double Knee Pedal 605D-0.5
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H 605L
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW 524
- SANI-LAV Hand Sink, 15-1/4 in. W, Double Knee Pedal 607L-0.5
- SANI-LAV SS Wall Mount Hand Sink, No Faucet 5050
- SANI-LAV Hand Sink, 15-1/4 in. W, AC Sensor ES2-607L-0.5
- SANI-LAV Hand Sink, 46 in. H, SS, Single Foot Pedal 5011-0.5
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" E1C16X20-R-18X
- Sani-Lav Hand Sinks