Shop Alternate Products
This Product is Discontinued
Sani-Lav
Manual 8" Mount, 2 Hole Utility Sink Faucet (Discontinued)
Mfr # 2006-0.5
Zoro # G4053318
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 2
- Mounting Type Splash
- ADA Compliant No