Palmetto Packing
Packing Injection Gun Fitting, 1/2 In
Mfr # PAC-KING #1203
Zoro # G4054014
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- For Use With 12N769
- Includes Not Applicable
- Overall Length 1 in
- Product Type Packing Gun
Explore More Products
- PALMETTO PACKING Packing Extractor Set B 1117
- PALMETTO PACKING Packing Cutter, Hand Held 1128
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 In. L 1108
- PALMETTO PACKING Packing Extractor Set A, Corkscrew 1116
- PALMETTO PACKING Packing Extractor, Removable, 14 1/2 In. L 1103
- PALMETTO PACKING Packing Knife with sheath, 5 inches 1131
- PALMETTO PACKING Packing Injection Gun Fitting, 3/8 In PAC-KING #1202
- PALMETTO PACKING Packing Injection Gun Fitting, 1/4 In PAC-KING #1201
- PALMETTO PACKING Packing Tamping Tool, 1/2 In Pal-Tamper 1153
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb 24-ZORO0039
- CTA MANUFACTURING Fluid Extractor Tank - 15L (4 GAL) 6510
- Palmetto Packing Pump Parts