Watts
Water Pressure Reducing Valve, 4-1/4 in.L
Mfr # 1/2" LFN55BM1-DU-PEX
Zoro # G4054045
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Inlet Size 1/2"
- Connection Type Barb
- Body Material Lead Free Copper Silicon Alloy
- Max. Pressure 400 psi
Explore More Products
- WATTS Water Pressure Reducing Valve, 3/4 In. 3/4 LF U5BZ3
- WATTS Lf25Aub-Z3 1" Lead Free Pressure LF25AUB-Z3
- WATTS Water Pressure Reducing Valve, 50 psi 11/2 25AUB-GG-Z3
- WATTS Pressure Reducing Valve, 2 In, Threaded 115-2 TH
- WATTS Water Pressure Reducing Valve, 1-1/2 In. 11/2 LF 223
- WATTS Water Pressure Valve, 3/4in, 4-3/8inL LFN45BM1-DU-PEX X PEX
- WATTS Watts LF909M1-QT 1-1/4" Reduced Pressure Zone Assembly 391010
- WATTS Press Reducing Valve, 25-75, 3/4", 0009477 0009477
- WATTS Steam Pressure Reg, 10-50, 1/2", 0830910 0830910
- HAYWARD Back Pressure Valve, 1/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT PBV1025TPE1
- ZURN Water Pressure Reducing Valve, 1-1/4 In. 114-500XL
- Watts Valves