Dayton
Exhaust/Supply Fan, 12 In
Mfr # 10E021
Zoro # G4054687
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 1/4 hp
- Blade Dia. 12 in
- Fan Voltage 115/230V AC
- Motor Enclosure Totally Enclosed Air Over
Explore More Products
- DAYTON Exhaust/Supply Fan, 20 In 10E025
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 1 HP 7CK46
- DAYTON Exhaust/Supply Fan, 12 In, 3 Phase 10E027
- DAYTON Exhaust/Supply Fan, 24 In 10E026
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 2 HP 7CK52
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V 7AR46
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V 7AR04
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V 7AP95
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V 7AR44
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V 7AP96
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V 7AR51
- Dayton Reversible Exhaust and Supply Fans