Shop Alternate Products
This Product is Discontinued
Autonics
Encoder, Manual, 100 PPR (Discontinued)
Mfr # ENH-100-2-T-24
Zoro # G4055904
Free Shipping & Returns
This Product is Discontinued
Key Features
- Starting Torque Max. 1k gf cm
- Depth 70 mm
- Pulses per Revolution 100
- Output Type Totem Pole
- Cable Connection Terminal Block