Shop Alternate Products
This Product is Discontinued
Zoro Select
Cup Magnet, Neodymium, 15.5 lb. Pull (Discontinued)
Mfr # 10E844
Zoro # G4056026
This Product is Discontinued
Key Features
- Diameter 1"
- Material Neodymium
- Casing Material Aluminum
- Max. Pull 15.5 lb.
- Thickness 0.75"