- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cold Weather Gloves
- /
- Winter WP Gloves, Kevlar(R) Lined, M, PR
Shop Alternate Products
This Product is Discontinued
Youngstown Glove Co
Winter WP Gloves, Kevlar(R) Lined, M, PR (Discontinued)
Mfr # 08-3085-80-M
Zoro # G4059465
This Product is Discontinued
Key Features
- Size M
- ANSI/ISEA Cut Level 4
- Color Black, Blue
- Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
- Lining Kevlar(R), Waterproof Membrane, 100% Polyester Tricot
Customers Also Purchased
- Brand Youngstown Glove Co
-
MFR #
08-3085-80-M
-
Zoro #
G4059465
- UPC # 757894605261
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Glove Length | 9.5 in |
Length | 9.5" |
Details
Item | Winter Waterproof Gloves |
ANSI/ISEA Cut Level | 4 |
Color | Black, Blue |
Palm Material | Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement |
Lining | Kevlar(R), Waterproof Membrane, 100% Polyester Tricot |
Glove Hand Style | Left and Right |
Finger Style | Full |
ANSI Abrasion Cycles | 3608 |
Hand | Right/Left |
Cut Resistant | Yes |
ANSI Cut Grams | 1696 |
Finger Material | Outer Shell of Synthetic Leather with Non-Slip Reinforcement, Inner Kevlar(R) Reinforced Synthetic Leather |
Application | Warm, Cut Resistant Waterproof Winter Glove, Ideal for a Wide Variety of Applications Where Workers Need to Keep Their Hands Warm and Dry in Cold, Winter Weather While also Having Cut Resistant Protection |
Coating Coverage | Uncoated |
Suggested Use Environment | Dry/Light Oil |
Puncture Resistant | Yes |
Thumb Style | Wing |
Knuckle Padding Material | Foam, Kevlar(R), Poly Block Span |
ANSI Puncture Newtons | 111 |
Stitching Material | 3 Ply 210D Bonded Nylon |
Coating Material | Uncoated |
Cuff | Hook-and-Loop |
Back Material | Block Span, Kevlar(R) + Waterproof Membrane + 100% Poly Tricot |
Coating Finish | Uncoated |
Abrasion Resistant | Yes |
Cut | Ergonomic, 3D Pattern |
Standards | ANSI/ISEA 105-2005 |
ANSI/ISEA Puncture Level | 4 |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Force | 111 N |
ANSI/ISEA Abrasion Cycles | 3608 |
ANSI/ISEA Cut Load | 1696 |
ANSI/ISEA Cut Grams | 1696 |
ANSI/ISEA Cut Level - 2011 | 4 |
Silicone-Free | No |
Description
Winter Waterproof Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105-2005, Glove Hand Style Left and Right, 1 Pair