Brother
Printer Label, Black/White, Labels/Roll: 400
Mfr # DK1208
Zoro # G4063227
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility QL500, QL550, QL570, QL580N, QL650TD, QL1050, QL1060N
- Color Black/White
- Width 1-3/8"
- Length 3-1/2"
- Height 3-1/2"
Explore More Products
- BROTHER DK2246 Label Tape, 4.07" x 100 ft, Black on White DK2246
- BROTHER Continuos Label Stock BMSLT201
- BROTHER Label, Black/White, Labels/Roll: Continuous TX2211
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Yellow TZE641
- BROTHER Tape Cassette, 3.2 mm Max. Wire Diameter HSe611E
- BROTHER Printer Label, Black/White, Labels/Roll: 400 DK1201
- BROTHER Td4T Consumable: Premium Die Cut Labels (For Wax & Wax/Resin Thermal BCS1A076076
- BROTHER TZ Extra-Strength Adhesive Tapes-Laminated, White on Clear, 1/2w -TZS 135.00
- BROTHER Tape, Lbl On Pastel Pink BRTTZEMQE31
- DYMO Label Tape, Removable, 0.75", Blk On White 45803
- NEVS Cryo Label Dots 13mm Dots for 1.5-2ml Tubes Blue Roll Form LCD-12-B
- Brother Label Maker Tapes, Labels, Signs & Tags