Emi
Colorband Scissor, 5-1/2 In. L, Ornge, Stel
Mfr # 310 ORANGE
Zoro # G4064471
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Blade End Style Angled
- Blade Material Stainless Steel
- Handle Material Plastic
- Industry Type Healthcare
Explore More Products
- EMI Shears, Angled, 7-1/2" L, Green 1099-OD
- EMI Colorband Scissor, 5-1/2 In. L, Red, Steel 310 RED
- EMI Shears, Angled, 7-1/2" L, Pink 1099-PK
- SLICE Scissors, Multipurpose, Ambidextrous 10595
- BETA Electricians Scissor, Straight 11280000
- A2Z SCILAB Stitch Suture Scissors Angled 4.5 One Hook Blade Stainless Steel, Silver A2Z-ZR872
- FISKARS Scissors, Student, Antm, 7"Ast 1294587097J
- A2Z SCILAB Yellow Handle with Stainless Steel Blades Trauma Shears 7.25" A2Z-ZR180
- CLAUSS Shear, Blade 4-1/4 " L, Titanium Bonded 20374
- FISKARS Scissors, 8 In L, Orange, Ambidextrous 194510-1045
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel 511050
- Emi Scissors