Electromark
No Smoking Sign, 1 3/4 in Height, 9 in Width, Vinyl, English
Mfr # S338M
Zoro # G4065074
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking, Eating Or Drinking
- Width 9 in
- Height 1 3/4 in
- Sign Material Vinyl
- Sign Mounting Style Surface
Explore More Products
- ELECTROMARK Danger No Smoking Sign, 7 in Height, 10 in Width, Aluminum, English S169FA
- ELECTROMARK No Smoking Sign, 7 in Height, 5 in Width, Vinyl, English S1476SC5
- ELECTROMARK No Smoking Sign, 1 3/4 in Height, 9 in Width, Vinyl, English S337A
- LYLE No Smoking Danger Reflective Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU4-0172-RD_5x3.5 LCU4-0172-RD_5x3.5
- NMC Danger No Smoking Or Vaping Sign, DGA94RB DGA94RB
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T39 473T39
- LYLE Aluminum Hydrogen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English LCU4-0429-NA_10X7
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, English, 34GL56 34GL56
- BRADY Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English 86901
- NMC Caution No Smoking Bilingual Label, Pk5, ESC49AP ESC49AP
- CONDOR No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473T67 473T67
- Electromark Signs