Buyers Products
PLAIN MUD FLAPS 24X 20IN, PR
Mfr # B2420LSP
Zoro # G4066912
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 20 in
- Width 24 in
- Color Black
- Includes Pair
Explore More Products
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 24" x 40", PK2 B40LP
- BUYERS PRODUCTS Splash Guards, Aluminum, 22" x 28" SG2229
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 20x20", PK2 B2020LSP
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 36", PK2 RC36PPW
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 20x24", PK2 B2024LSP
- BUYERS PRODUCTS Mudflap, Multi-Material, .375x24"x 30", PK2 BSGD2430
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 30", PK2 RC30PPW
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 24", PK2 RC24PPW
- BUYERS PRODUCTS PLATE, BOLTING (SPLASH GUARD)PR MFW2375
- BUYERS PRODUCTS Mudflap, Mounting Plate MFBH2375A
- LUVERNE TRUCK EQUIPMENT MUDGUARDS-RUBBER MUD FLAPS BLACK 251723
- Buyers Products Automotive Exterior Accessories