Shop Alternate Products
This Product is Discontinued
Square D
NEMA Fusible Str, Size 2,120V Coil, 12 Enc (Discontinued)
Mfr # 8538SDA24V02CH20P51P52SX22Y74
Zoro # G4068757
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Size 2
- Amps AC 45
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Fuse Clip Type Class H