Maxx Air
36 In. Heavy Duty Exhaust Fan with Automatic Shutter
Mfr # IF36
Zoro # G4069235
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$759.99
Key Features
- Blade Dia. 36"
- Number of Speeds 1
- Fan Voltage 120 V
- CFM @ 0.000-In. SP 9000
- Exhaust/Supply Fan Motor HP 1/2 HP
Explore More Products
- MAXX AIR 30 In. Heavy Duty Exhaust Fan with Automatic Shutter IF30
- MAXX AIR 14 In. Heavy Duty Exhaust Fan with Automatic Shutter IF14UPS
- MAXX AIR 24 In. Heavy Duty Exhaust Fan with Automatic Shutter IF24UPS
- MAXX AIR 18 In. Heavy Duty Exhaust Fan with Automatic Shutter IF18UPS
- TPI INDUSTRIAL Exhaust Fan, 12" TEAO Motor, 120V, With Shutter, 1/12HP, 3-Speed, Gray CE 12-DS
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase 10D952
- IPOWER 10 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit,2 Pack, 2PK HIFANXEXHAUST10CTBX2
- IPOWER 14 Inch Shutter Exhaust Fan HIFANXEXHAUST14
- SCHAEFER Agricultural Exhaust Fan, 24", 5585 cfm, 115/230V, 1 Phase PFM244P12A
- TPI INDUSTRIAL Exhaust Fan, 12" TEAO Motor, 120V, Wire Guard, 1/12HP, 3-Speed, Gray CE 12-D
- HESSAIRE Shutter Fan, 16", Variable Speed, 1470 cfm, 115/230V 16SF4V75C
- Maxx Air Shutter Mount Exhaust Fans