Shop Alternate Products
This Product is Discontinued
Proto
Screwdriver 3/16" Round (Discontinued)
Mfr # J88218
Zoro # G4069633
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Tip Size 3/16"
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 8"