Maxx Air
96 In. Indoor 6-Speed Ceiling Fan
Mfr # ICF96UPS
Zoro # G4069716
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Brushed Nickel
- Housing Finish Brushed Nickel
- Number of Blades 9
- Reversible Yes
Explore More Products
- MAXX AIR 72 In. Indoor 6-Speed Ceiling Fan ICF72UPS
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, White ICF96 WLWHUPS
- MAXX AIR Light Duty Industrial Ceiling Fan ICF56 WLORB
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Red HVLS 108 BLKR
- MAXX AIR 96 In. Indoor/Outdoor 6-Speed Ceiling Fan in White ICF96 WLWH
- DAYTON Standard-Duty Industrial Ceiling Fan, 88" Blade Dia., 1 Phase, 120VAC 7DX28
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 59217
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte Black w/3000K LED Light Kit and Remote Control F-034
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan 7861400
- WESTINGHOUSE Alta Vista 52" 3-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light 7225700
- PROGRESS LIGHTING Air Pro - 54" Ceiling Fan P2530-20
- Maxx Air Ceiling Fans & Accessories