Shop Alternate Products
This Product is Discontinued
Westward
Sanding Sheet, 11x4-1/2 In, 60 G, AlO, PK4 (Discontinued)
Mfr # 11L454
Zoro # G4071121
This Product is Discontinued
Key Features
- Grit 60
- Backing Material Paper
- Width 4-1/2"
- Length 11"
- Grade Medium