Shop Alternate Products
This Product is Discontinued
Chemsorb
Drip Pan, 12 gal. Black, Silicate (Discontinued)
Mfr # SP17580
Zoro # G4073255
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Silicate
- Color Black
- Length 21 in
- Width 11 in
- Height 2 1/2 in