Garlock
Sanitary Gasket, 1-1/2In, TRI-Clamp, BUNA
Mfr # 40MPU-BUZ-XR-150
Zoro # G4073605
$0.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection Tri-Clamp
- Outside Dia. 1.984 in
- Inside Dia. 1.377 in
- Metal Detectable Yes
Explore More Products
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA 40MPU-300
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA 40BSF-200
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 15 x 15 In 3000
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, EPDM 40MPE-BUZ-XR-200
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, Silicone 42RXPX-050
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE 40MPG-250
- GARLOCK Thermocouple Gasket, 1/2 In, EPDM G-TH-050-E-1
- GARLOCK Full Face Flange Gasket, 3/4 in Pipe Sz 5500FF-0150-062-0075
- GARLOCK Ring Flange Gasket, Blue, 1 in Pipe Size 3000RG-0300-062-0100
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in 304-300-0500
- DIXON Grooved Fitting Gasket, Buna-N, 3" G300T
- Garlock Sheet Gaskets