Shop Alternate Products
This Product is Discontinued
Msa Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gold (Discontinued)
Mfr # 10102206
Zoro # G4073758
This Product is Discontinued
Key Features
- Series NFL V-Gard
- Head Protection Suspension Type Ratchet (4-Point)
- Color Gold
- Hard Hat ANSI Type 1
- Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005