Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 2" L, 25 PK (Discontinued)
Mfr # 10E535
Zoro # G4074734
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 11
- Fastener Length 2 in
- Head Width 15/16 in
- Material 8 Carbon Steel