Nilfisk
Replacement Eliminator Dust Brush
Mfr # 0107031000
Zoro # G4075276
$56.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4 in
- Width 4 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Nilfisk
Explore More Products
- NILFISK Critical Area Vacuum Accessory Kit 01760480
- NILFISK Vacuum Hosse, 20 ft. L, Black 01716420
- NILFISK 3 Dust Brush for GM80 11276901
- NILFISK Vacuum Accessory 4072000343
- NILFISK Floor Tool and Nozzle, 3" D, 10" L 107417892
- NILFISK Adapter Plate Kit 107413551
- NILFISK Vacuum Accessory 1746306
- NILFISK Carrying Harness, Mfr. No 10664 1409189000
- NILFISK Vacuum Accessory M50039
- DUSTLESS TECHNOLOGIES 1-1/2" Hose Dia., Standard 115 cfm H0901
- HTI Metal Crevice Tool - 1.5" Diameter MCT-15
- Nilfisk Vacuum Accessories