Dayton
NO Mechanical Float Switch 115VAC 15 psi
Mfr # 10A169
Zoro # G4075933
Free Shipping & Returns
$87.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Max. Pressure 15 psi
- Wire Gauge 16
- Max. Liquid Temp. 140 Degrees F
- Float Switch Float Material ABS
Explore More Products
- DAYTON NO Mechanical Float Switch 230VAC 6PNV5
- DAYTON NO Mechanical Float Switch 115VAC 3BY83
- DAYTON 1" FNPT SPST Flow Protector 115VAC 1DGZ7
- DAYTON NO Mercury Float Switch 115/230VAC 3BY79
- DAYTON Vertical Float Switch PP92010G
- DAYTON NO Mechanical Float Switch 115VAC 15 psi, Amps: 10 A 10A170
- DAYTON NO Float Safety Switch 125/250VAC 2HXZ4
- DAYTON NO Mechanical Float Switch 115VAC 6PNV4
- DAYTON 1" FNPT DPST Flow Protector 230VAC 1DGZ8
- BE PRESSURE SUPPLY Tethered Float Switch, w/Piggy Back Pl SPCORD
- HARWIL Potable Water Level Float Switch L30NV/F
- Dayton Level Switches