Shop Alternate Products
This Product is Discontinued
Century Drill & Tool
Economy S&D Drill Bit, 1-7/32 in. (Discontinued)
Mfr # 47375
Zoro # G4077057
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1-7/32"
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 1/2"