Dayton
Blower, 22 1/8 In
Mfr # 7J586
Zoro # G4077297
$2,529.74
6% off
Free Shipping & Returns
$2,354.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/8 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 10 7/8 in
- Voltage 115/230
- Motor HP 2 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7J586
-
Zoro #
G4077297
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/8 in |
Wheel Width (In.) | 10 7/8 in |
Dimension B (In.) | 35 1181102/10000000 in |
Dimension G (In.) | 21 236220/10000000 in |
Dimension H (In.) | 20 1/8 in |
Housing Width (In.) | 17 1/8 in |
Housing Length (In.) | 35 1/8 in |
Dimension J (In.) | 22 15/16 in |
Dimension F (In.) | 22 5/16 in |
Discharge Height (In.) | 27 1/4 in |
Dimension D (In.) | 5/8 in |
Dimension E (In.) | 27 1/4 in |
Dimension X (In.) | 3/8 in |
Dimension T (In.) | 1 1/2 in |
Dimension M (In.) | 15 1/4 in |
Dimension C (In.) | 15 6692913/10000000 in |
Dimension S (In.) | 3 3/4 in |
Dimension K (In.) | 17 1/8 in |
Inlet Dia. (In.) | 22 5/16 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension L (In.) | 40 1/8 in |
Dimension A (In.) | 39 7/16 in |
Dimension Y (In.) | 2 1/2 in |
Dimension Z (In.) | 3/4 in |
Discharge Width (In.) | 17 1/8 in |
Housing Height (In.) | 39 7/16 in |
Dimension R (In.) | 1 3/16 in |
Wheel Dimensions | 22 1/8 in Dia. x 10 7/8 in W |
Housing Height | 39 7/16 in |
Shaft Diameter | 1 3/16 in |
Outlet Diameter | Not Applicable |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 10 7/8 in |
Overall Width | 35 1/8 in |
Housing Width | 17 1/8 in |
Overall Depth | 21 1/8 in |
Flange Size | Not Applicable |
Outlet Size | 27 1/4 in x 17 1/8 in |
Wheel Diameter | 22 1/8 in |
Overall Height | 40 1/8 in |
Outlet Width | 17 1/8 in |
Housing Depth | 35 1/8 in |
Outlet Height | 27 1/4 in |
Inlet Diameter | 22 1/4 in |
Details
Item | Blower |
Type | Belt Drive, Single Inlet Forward Curve With Drive Package |
Voltage | 115/230 |
Motor HP | 2 hp |
CFM @ 0.250-In. SP | 7,070 cfm |
CFM @ 0.500-In. SP | 5,500 cfm |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Totally Enclosed Fan Cooled |
Housing Material | Steel |
Bearing Type | Ball |
CFM @ 0.125-In. SP | 7,680 cfm |
Hz | 60 Hz |
Rotation | CCW |
Max. Inlet Temp. (Deg. F) | 150 Degrees F |
Phase | 1 |
Housing Finish | Galvanized |
Max. Blower RPM | 600 RPM |
Blower RPM | 390 RPM |
Mounting Position | Blower Shaft Horizontal |
Full Load Amps | 18.8/9.4 |
Motor Insulation | Class B |
Motor RPM | 1,725 RPM |
Wheel Material | Steel |
Max. Ambient Temp. (F) | 104 Degrees F |
Motor Type | Capacitor-Start Capacitor-Run |
CFM @ 0.750-In. SP | 3,540 cfm |
Wheel Type | Forward-Curved |
Drive Type | Belt Drive |
Airflow @ 3.500 in SP | Not Applicable |
Motor Speed | 1,725 RPM |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 0.250 in SP | 7,070 cfm |
Airflow @ 0.000 in SP | Not Applicable |
Airflow @ 0.125 in SP | 7,680 cfm |
Airflow @ 10.00 in SP | Not Applicable |
Nameplate Voltage | 115/208-230V AC |
Airflow @ Static Pressures | 7,680 cfm @ 0.125 in SP / 7,070 cfm @ 0.250 in SP |
Material | Steel Wheel & Steel Housing |
Airflow @ 0.100 in SP | Not Applicable |
Minimum Ambient Temperature | 104 Degrees F |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Assembly | Unassembled |
Airflow @ 12.00 in SP | Not Applicable |
Includes Drive Package | Yes |
Airflow @ 6.000 in SP | Not Applicable |
Maximum Static Pressure | 3/4 in wc |
Airflow @ 2.500 in SP | Not Applicable |
Housing Material Finish | Galvanized |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Motor Insulation Class | B |
Outlet Shape_broad | Rectangular |
Current | 18.9/10.3-9.4 A |
Airflow @ 4.500 in SP | Not Applicable |
Airflow @ 4.000 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Maximum Fan Speed | 600 RPM |
Nominal Voltage | 115/208-230V AC |
Flange Type | Non-Flanged |
Airflow @ 7.000 in SP | Not Applicable |
Airflow @ 1.500 in SP | Not Applicable |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Flange Type_broad | Outlet |
Inlet Type | Single-Inlet |
Airflow @ 0.500 in SP | 5,500 cfm |
Frequency | 60 Hz |
Motor Horsepower | 2 hp |
For Fan Speed (Dependent on Motor) | 390 RPM to 600 RPM |
Outlet Shape | Rectangular |
Airflow @ 0.750 in SP | 3,540 cfm |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Airflow @ 1.000 in SP | Not Applicable |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Minimum Fan Speed | 390 RPM |
Maximum Inlet Air Temperature | 150 Degrees F |
Motor Duty Class | Continuous |
Number of Speeds | 1 |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Includes Motor | Yes |
Airflow @ 8.000 in SP | Not Applicable |
Mounting Orientation | Horizontal |
Motor Frame Designation | 143-5T/56HZ |
Number of Inlets | 1 |
Airflow @ 11.00 in SP | Not Applicable |
Standards | CSA Certified, UL Listed |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 7,680 cfm, Airflow @ 0.250 in SP 7,070 cfm, Airflow @ 0.500 in SP 5,500 cfm, Airflow @ 0.750 in SP 3,540 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 10 1/4 In 7J577
- DAYTON Blower with Drive Package 43XG90
- DAYTON Blower, Duct, 10 5/8 In 2C888
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V 7HN68
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V 7J505
- DAYTON Blower, 18 1/8 In 7HR51
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7K296
- DAYTON Blower with Drive Package 43XH08
- DAYTON Blower with Drive Package 43XG96
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt 7HP69
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V 7HL79
- Dayton Belt Drive Blowers